Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. x 22 in. One Piece SDS-MAX Masonry Core Bit

  • Mfr # 48-20-5440

  • Zoro # G803090779


product price: $374.00
/ea
Free Shipping & Returns

Key Features

Overall Length
22 in
Core Diameter
6 in
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
SDS Max
Maximum Drilling Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-5440
Zoro #
G803090779
UPC #
045242315642
Country of Origin
Germany

Dimensions

Overall Length
22 in
Core Diameter
6 in
Maximum Drilling Depth
3 in
Shank Diameter
45/64 in
Core Body Length
3 in

Details

Item
SDS-MAX Core Bit
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
SDS Max
Wet or Dry Application
Dry
Includes
1-Piece SDS-MAX Core Bit
Centering Bit Included
No
Cutting Tip Form
Asymmetrical and Alternative Teeth
Shank Included
Yes
Measurement System
Fractional Inch
Connection Type
Removable
Centering Bit Required
No
Primary Material Application
Concrete, Masonry
Decimal Equivalent
6.0000 in
For Tool Type
Rotary Drill

Description

SDS-MAX Core Bit, SDS Max, 6 in, Maximum Drilling Depth 3 in, 22 in Overall Length, 45/64 in Shank Diameter, Not Applicable Shank Hex Size, Core Body Length 3 in, Not Applicable Shank Thread Size, Removable Connection Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.