600 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers
Mfr # 49-16-B600
Zoro # G3127558
product price: $49.99
/eaKey Features
For Wire/Cable Type
THHN/XHHW AL
Jacket MIL Thickness
80 mil
Max. Bushing I.D.
1.027 in
Max. Cable Dia.
600 MCM
Cable Type
Al THHN / XHHW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-B600
Zoro #
G3127558
UPC #
045242555871
Country of Origin
China
Dimensions
Jacket MIL Thickness
80 mil
Max. Cable Dia.
600 MCM
Maximum Bushing Inside Diameter
1.027 in
Jacket Thickness
80 mil
Details
For Wire/Cable Type
THHN/XHHW AL
Max. Bushing I.D.
1.027 in
Item
Stripping Bushing
Cable Type
Al THHN / XHHW
Product Type
Cable Stripper Bushings
Compatible Cable/Wire Type
THHN/XHHW
Number of Pieces
1
Aluminum Wire Capacity
600MCM
Compatible Manufacturer Model Number
2435-20, 2935-20
Compatible THHN Cable Manufacturer
CME, Encore, General, Priority, Prysmian, Southwire
Compatible XHHW Cable Manufacturer
CME, Encore, General, Priority, Prysmian, Southwire
Compatible Cable Material
Aluminum
Description
Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity Not Applicable, Aluminum Wire Capacity 600MCM, Compatible Cable Material Aluminum, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 1, Compatible THHN Cable Manufacturer CME, Encore, General, Priority, Prysmian, Southwire, Compatible XHHW Cable Manufacturer CME, Encore, General, Priority, Prysmian, Southwire, Jacket Thickness 80 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.