Zoro Homepage

600 MCM Copper THHN /XHHW S Bushing for M12 and M18 Cable Strippers

  • Mfr # 49-16-B600S

  • Zoro # G901866153


product price: $49.99
/ea

Key Features

Cable Type
Cu THHN / XHHW
For Wire/Cable Type
THHN CU, XHHW CU
Number of Pieces
1
Product Type
Cable Stripper Bushings
Copper Wire Capacity
600 MCM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-B600S
Zoro #
G901866153
UPC #
045242593736
Country of Origin
China

Dimensions

Max. Cable Dia.
600 MCM

Details

Cable Type
Cu THHN / XHHW
Item
Stripping Bushing
For Wire/Cable Type
THHN CU, XHHW CU
Number of Pieces
1
Product Type
Cable Stripper Bushings
Copper Wire Capacity
600 MCM
Compatible Manufacturer Model Number
2435-20, 2935-20
Compatible Cable/Wire Type
THHN/XHHW
Compatible XHHW Cable Manufacturer
Southwire
Compatible THHN Cable Manufacturer
Southwire
Compatible Cable Material
Copper

Description

Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 600 MCM, Aluminum Wire Capacity Not Applicable, Compatible Cable Material Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 1, Compatible THHN Cable Manufacturer Southwire, Compatible XHHW Cable Manufacturer Southwire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.