Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6mm Hollow Shaft Nut Driver

  • Mfr # 48-22-2433

  • Zoro # G7506536


product price: $9.95
/ea

Key Features

SAE or Metric
Metric
Nut Driver Shank Length
3 in
Tether Capable
Standard Tool (Accessory Needed for Tethering)
ESD Safe
No
Nut Driver Shank Style
Hollow Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2433
Zoro #
G7506536
UPC #
045242294510
Country of Origin
China

Dimensions

Nut Driver Shank Length
3 in
Nut Driver Overall Length
7 in
Nut Driver Hex Size
6.0 mm
Hex Size
6mm

Details

SAE or Metric
Metric
Tether Capable
Standard Tool (Accessory Needed for Tethering)
ESD Safe
No
Nut Driver Shank Style
Hollow Hex
Nut Driver Handle Design
Cushion Grip
Nut Driver Handle Material
Multi-Component
Screwdriver and Nut Driver Grouping
Nut Drivers
Item
Nut Driver
Nut Holding
No
Nut Driver Shank Material
Alloy Steel
Magnetic/Nonmagnetic
Nonmagnetic
Insulated
No
Nonsparking
No
Nut Driver Handle Color
Red with Black Grip
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Capable
Shank Material
Steel

Description

Nut Driver, ESD Safe No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.