Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6mm HollowCore Magnetic Nut Driver

  • Mfr # 48-22-2533

  • Zoro # G7543593


product price: $16.29
/ea

Key Features

SAE or Metric
Metric
Nut Driver Overall Length
7 in
ESD Safe
No
Magnetic/Nonmagnetic
Magnetic
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2533
Zoro #
G7543593
UPC #
045242294442
Country of Origin
China

Dimensions

Nut Driver Overall Length
7 in
Nut Driver Shank Length
3 in
Nut Driver Hex Size
6.0 mm
Hex Size
6mm

Details

SAE or Metric
Metric
ESD Safe
No
Magnetic/Nonmagnetic
Magnetic
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Nut Driver Handle Material
Multi-Component
Nut Driver Handle Color
Red with Black Grip
Nut Holding
No
Screwdriver and Nut Driver Grouping
Nut Drivers
Insulated / Uninsulated
Uninsulated
Item
Nut Driver
Nut Driver Handle Design
Cushion Grip
Nut Driver Shank Style
Hollow Hex
Insulated
No
Nonsparking
No
Nut Driver Shank Material
Alloy Steel
Tether Style
Tether Capable
Shank Material
Steel

Description

Nut Driver, ESD Safe No, Insulated No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.