Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-1/2" Extension for Large SDS Plus Thin Wall Core Bits

  • Mfr # 48-95-6075

  • Zoro # G5117052


product price: $53.97
/ea

Key Features

Shank Shape
SDS Plus
For Use With
Large SDS Plus Thin Wall Core Bits (45L425)
Application
Masonry and Concrete Drilling
Overall Length
7 1/2 in
Extension Shank Diameter
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-95-6075
Zoro #
G5117052
UPC #
045242172559
Country of Origin
Japan

Dimensions

Overall Length
7 1/2 in
Extension Shank Diameter
25/64 in
For Core Diameter
SDS Plus
Extension Shank Hex Size
SDS Plus

Details

Item
Core Bit Extension
Shank Shape
SDS Plus
For Use With
Large SDS Plus Thin Wall Core Bits (45L425)
Application
Masonry and Concrete Drilling
Sub Brand
Milwaukee
Measurement System
Fractional Inch
Angled Head
Straight
Number of Pieces
1
Extension Shank Type
SDS Plus
Material - Machining
Steel
Head Angle
0 Degrees
For Drill Bit Type
Block, Brick, Concrete
Extension Type
Concrete Core Bit
For Drill Part Number
45L425
Flexible Shank
No

Description

Core Bit Extension, For Core Diameter SDS Plus, SDS Plus, 25/64 in Extension Shank Diameter, 7 1/2 in, Steel, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.