Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-1/2" Extension for Small SDS Plus Thin Wall Core Bits

  • Mfr # 48-95-6070

  • Zoro # G5117786


product price: $40.47
/ea

Key Features

For Use With
45L224, 45L225, 45L402, 45L403, 45L404, 45L405, 45L406
Overall Length
7 1/2 in
Application
Masonry and Concrete Drilling
Wet or Dry Application
Dry
Extension Shank Type
SDS Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-95-6070
Zoro #
G5117786
UPC #
045242172504
Country of Origin
Japan

Dimensions

Overall Length
7 1/2 in
For Core Diameter
SDS Plus
Extension Shank Diameter
25/64 in
Extension Shank Hex Size
SDS Plus

Details

Item
Core Bit Extension
For Use With
45L224, 45L225, 45L402, 45L403, 45L404, 45L405, 45L406
Application
Masonry and Concrete Drilling
Wet or Dry Application
Dry
Extension Shank Type
SDS Plus
Angled Head
Straight
For Drill Part Number
45L224, 45L225, 45L402, 45L403, 45L404, 45L405, 45L406
Material - Machining
Steel
Sub Brand
Milwaukee
Measurement System
Fractional Inch
Number of Pieces
1
For Drill Bit Type
Block, Brick, Concrete
Extension Type
Concrete Core Bit
Flexible Shank
No
Head Angle
0 Degrees

Description

Core Bit Extension, For Core Diameter SDS Plus, SDS Plus, 25/64 in Extension Shank Diameter, 7 1/2 in, Steel, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.