Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6391-21
Zoro #
G4886752
UPC #
045242049615
Country of Origin
China
Dimensions
Blade Dia.
7 1/4 in
Arbor Size
5/8 in
Depth of Cut @ 45 Deg.
1-13/16"
Tool Length
13 3/4 in
Depth of Cut @ 90 Deg.
2-7/16"
Cord Length
9 ft
Details
Blade Side
Left
Voltage
120V AC
Item
Corded Circular Saw
No Load RPM
5800
Shoe Material
Aircraft Aluminum
Standards
CSA Certified, UL Listed
Handle Type
Tilt
Includes
Circular Saw Blade, Hex Blade Wrench and Carrying Case
Tool Weight
10.4 lb
Bevel Capacity
50 Degrees
Corded/Banded
Corded
Features
Adjustable Main Handle, Superior Visibility
Brake Type
None
Number of Conductors
2
Amps
15.0
Corded/Cordless
Corded
Description
The Tilt-LokTM handle on Milwaukee's 6390-20 is the most revolutionary concept for circular saws in years. The eight position cushioned top handle adjusts to any cutting application maximizing comfort and control. Weighing in at 10.4 Lbs. and delivering 3.25 maximum horsepower, this tool offers the best power to weight ratio in the industry. The blade can bevel to 50 degrees and offers superior visibility and a clear sight line from either side. Helical steel gears and a 22 amp switch are just two of the features that ensure the Milwaukee's reputation for durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.