Zoro Homepage
This item is Discontinued.
Milwaukee Tool 7-1/4" Worm Drive Circular Saw w/Twist Plug 6577-20

7-1/4" Worm Drive Circular Saw w/Twist Plug (Discontinued)

  • Mfr # 6577-20
  • Zoro # G4935752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6577-20
Zoro #
G4935752
UPC #
045242050093
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Arbor Size
5/8 in
Cord Length
9 ft
Tool Length
19 in
Depth of Cut @ 90 Deg.
2-7/16"
Depth of Cut @ 45 Deg.
1-3/4"

Details

Blade Side
Left
Voltage
120V AC
Bevel Capacity
51.5 degrees
Item
Corded Circular Saws, Worm Drive
Includes
24T Carbide Tipped Blade, Blade Wrench (49-96-6205)
Corded/Banded
Corded
Amps
15.0
No Load RPM
4400
Corded/Cordless
Corded
Features
Bend or Kick Up A Burr, Hardened Steel Worm Gearing Provides Maximum Torque in the Toughest Applications, Heavy Duty Composite Shoe Will Not Warp, Lightweight, Magnesium Construction Durable
Brake Type
None
Tool Weight
14.3 lb

Description

Worm Drive Circular Saw, Blade Dia. 7 1/4 in, Arbor Size 5/8 in, Blade Side Left, Tool Length 19 in, Tool Weight 14.3 lb, Voltage 120V AC, Cord Length 9 ft, Includes 24T Carbide Tipped Blade, Blade Wrench (49-96-6205), Features Bend or Kick Up A Burr, Hardened Steel Worm Gearing Provides Maximum Torque in the Toughest Applications, Heavy Duty Composite Shoe Will Not Warp, Lightweight, Magnesium Construction Durable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.