Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milwaukee Tool 7 in. 54 Tooth Aluminum Cutting Circular Saw Blade (20mm Arbor) 48-40-4330

7 in. 54 Tooth Aluminum Cutting Circular Saw Blade (20mm Arbor) (Discontinued)

  • Mfr # 48-40-4330
  • Zoro # G1955026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-4330
Zoro #
G1955026
UPC #
045242569083
Country of Origin
China

Dimensions

Arbor Size
20 mm
Blade Dia.
7 in
Cut Width
0.079 in
Blade Thickness
0.25 in

Details

Item
Circular Saw Blade
Hook Angle
-5 Degrees
Tooth Grind
ATB
Number of Teeth
54
Tip Material
Carbide Tipped
Application
For Cutting Metals
For Use With Saw Type
Circular Saws
Primary Material Application
Aluminum
Materials Cut
Aluminum
Arbor Shape
Round
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 7 in, Arbor Size 20 mm, Arbor Shape Round, Number of Teeth 54, Primary Material Application Aluminum, Materials Cut Aluminum, Blade Thickness 0.25 in, Cut Width 0.079 in, Tip Material Carbide Tipped, Hook Angle -5 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Application For Cutting Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.