7 ft. Concrete Vibrator Shaft

  • Mfr # 48-37-7007

  • Zoro # G502590884


product price:  $399.00
/ea
Free Shipping & Returns

Key Features

For Use With
MX FUEL Concrete Vibrator
Width
1 in
Length
7 ft.
Material
Rubber
Tool Weight
6.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-37-7007
Zoro #
G502590884
UPC #
045242615490
Country of Origin
China

Dimensions

Width
1 in
Length
7 ft.
Height
1 in
Overall Length
7 ft

Details

Item
Vibrator Shaft
For Use With
MX FUEL Concrete Vibrator
Includes
7 ft Concrete Vibrator Shaft
Material
Rubber
Tool Weight
6.5 lb
Type
Shaft
Application
Used with a Concrete Vibrator to Consolidate Wet Concrete
Compatible Motor Manufacturer Part Number
MXF371-2XC
Compatible Head Manufacturer Part Number
48-37-5015, 48-37-5020
Motor Connection Type
Quick-Connect
Compatible Brand
Milwaukee
Compatible with Product Type
Concrete Vibrator

Description

Vibrator Shaft, Product Type Vibrator Shaft, Compatible Brand Milwaukee, Compatible Motor Manufacturer Part Number MXF371-2XC, Overall Length 7 ft, Overall Width 1 in, Motor Connection Type Quick-Connect, Tool Weight 6.5 lb, Compatible Product Type Concrete Vibrator, Compatible Head Manufacturer Part Number 48-37-5015, 48-37-5020, Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.