Zoro Homepage
This item is Discontinued.
Milwaukee Tool 7 in. / 9 in. Large Angle Grinder Kit 2785-21HD

7 in. / 9 in. Large Angle Grinder Kit (Discontinued)

  • Mfr # 2785-21HD
  • Zoro # G103965609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2785-21HD
Zoro #
G103965609
UPC #
45242502103
Country of Origin
Unknown

Description

The M18 FUEL7 in. / 9 in. Large angle grinder is the world's first 18 V large angle grinder generating the power of a 15 A corded large angle grinder, is up to 2 lbs lighter, and has 9 in. grinding capacity. Providing high performance, advanced ergonomics & legendary durability, this grinder is designed to complete the toughest grinding, surface preparation, and cutting applications with any 7 in. to 9 in. accessory. The POWERSTATEbrushless motor provides 6,600 RPM and higher speeds under load for corded grinding/cutting performance. REDLINK Plusintelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18 REDLITHIUM HIGH OUTPUTHD12.0 battery delivers unmatched run-time in all applications. Tool-free accessory changes using the FIXTEC nut and guard adjustments mean less downtime during work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.