Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 7"  Polisher 5540

7" Polisher (Discontinued)

  • Mfr # 5540
  • Zoro # G1983021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5540
Zoro #
G1983021
UPC #
045242028856
Country of Origin
China

Dimensions

size
7
Spindle Thread Size
5/8"-11
Tool Length
16 1/2 in
Pad Size
7 in
Included Pad Sizes
7 in

Details

Item
Electric Right Angle Polisher
No Load RPM
0 to 2,800
Amps
11.0 A
Corded/Cordless
Corded
Switch Type
Trigger
Tool Weight
8.8 lb
Cord
10 ft 2-Conductor
Features
Self-Stopping Brush System and Spindle Lock
Bearings
Ball and Roller
Corded/Banded
Corded
Handle Design
Rat Tail
Includes
7 in Rubber Backing Pad, Disc Nut, Side Handle
Speed Type
Variable
Power Source
Corded
Maximum Disc Speed
2,800 RPM

Description

Electric Right Angle Polisher, Included Pad Sizes 7 in, Maximum Disc Speed 2,800 RPM, Speed Settings Variable, Includes 7 in Rubber Backing Pad, Disc Nut, Side Handle, Current 11 A, Features Self-Stopping Brush System and Spindle Lock, Power Source Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.