Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in Torque Lock Deluxe Cushion Grip Locking Plier

  • Mfr # 48-22-3707

  • Zoro # G4313620


product price: $20.97
/ea

Key Features

Features
Corrosion Resistant, Curved Jaw Maximizes Pressure Points, Faster and Release of Tool, Limited Lifetime Warranty, Screwdriver Through-Hole
Handle Type
Overmold
Jaw Length
1 1/8 in
Jaw Width
29/64 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3707
Zoro #
G4313620
UPC #
045242472642
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Length
1 1/8 in
Jaw Width
29/64 in
Overall Length
7 in
Jaw Thickness
1/2 in
Length
7"

Details

Features
Corrosion Resistant, Curved Jaw Maximizes Pressure Points, Faster and Release of Tool, Limited Lifetime Warranty, Screwdriver Through-Hole
Handle Type
Overmold
Material
Steel
Finish
Chrome Plated
Includes
(1) 7" Torque Lock Curved Jaw Locking Pliers with Maxbite
Jaw Capacity
1-1/2 in
Jaw Release Lever
One Hand Operation
Nonsparking
No
Plier Item
Curved Jaw Locking Pliers with MAXBITE
Plier Jaw Style
Curved Jaw
Screw Mechanism
Torque Lock
Tether Capable
Tether Capable
Wire Cutter
Yes
Standards
ASME
Plier Product Group
Pliers
Item
Locking Plier
Tether Style
Tether Capable
Application
Milwaukee(R) Torque Lock MAXBITE(TM) Locking Tools deliver 3X gripping force and provide faster tool setup to the professional tradesmen
Weight
0.94 lb
Jaw Shape
Curved
Tether Ready
Yes
Handle Opening Type
Lever
Steel Type
Alloy Steel
Plier Type
Locking Pliers
Includes Wire Cutter
No
Adjustment Mechanism
Torque Lock(TM)
Additional Tool Functions
Wire Cutter
Maximum Jaw Opening
1 1/2 in
Insulated
No
Handle Style
Ergonomic
Grip Style
Deluxe Cushion
Non-Sparking
No
Plier Material
Steel

Description

Locking Plier, Plier Type Locking Pliers, Jaw Shape Curved, Handle Style Ergonomic, Handle Opening Type Lever, Overall Length 7 in, Maximum Jaw Opening 1 1/2 in, Jaw Length 1 1/8 in, Includes Wire Cutter No, Grip Style Deluxe Cushion, Tether Ready Yes, Additional Tool Functions Wire Cutter, Non-Sparking No, Insulated No, Adjustment Mechanism Torque Lock(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.