Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" Wheel Guard Kit

  • Mfr # 49-12-0355

  • Zoro # G2115757


product price: $33.99
/ea

Key Features

For Use With
Mfr. No. 6065-6, Mfr. No. 6066-6, Mfr. No. 6067-6, Mfr. No. 6068-6, Mfr. No. 6072, Mfr. No. 6078, Mfr. No. 6081-20, Mfr. No. 6096, Mfr. No. 6098
Number of Pieces
1
Features
Type 27 Guard
Application
Protection From Dangerous Debris
Compatible with Manufacturer Part Number
6065-6, 6066-6, 6067-6, 6068-6, 6072, 6078, 6081-20, 6096, 6098
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-12-0355
Zoro #
G2115757
UPC #
045242177769
Country of Origin
United States

Dimensions

For Maximum Wheel Diameter
7 in
Size
7"

Details

Item
Grinder Guard
For Use With
Mfr. No. 6065-6, Mfr. No. 6066-6, Mfr. No. 6067-6, Mfr. No. 6068-6, Mfr. No. 6072, Mfr. No. 6078, Mfr. No. 6081-20, Mfr. No. 6096, Mfr. No. 6098
Number of Pieces
1
Features
Type 27 Guard
Application
Protection From Dangerous Debris
Compatible with Manufacturer Part Number
6065-6, 6066-6, 6067-6, 6068-6, 6072, 6078, 6081-20, 6096, 6098
Compatible with Series
6080 Series
Material
Steel

Description

Dust Guard, For Maximum Wheel Diameter 7 in, For Use With Mfr. No. 6065-6, Mfr. No. 6066-6, Mfr. No. 6067-6, Mfr. No. 6068-6, Mfr. No. 6072, Mfr. No. 6078, Mfr. No. 6081-20, Mfr. No. 6096, Mfr. No. 6098, Compatible with Manufacturer Part Number 6065-6, 6066-6, 6067-6, 6068-6, 6072, 6078, 6081-20, 6096, 6098, Compatible with Series 6080 Series, Application Protection From Debris, Features Type 27 Guard, Material Steel, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.