Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 7/16" Hollow Shaft Nut Driver 48-22-2425

7/16" Hollow Shaft Nut Driver (Discontinued)

  • Mfr # 48-22-2425
  • Zoro # G7518226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2425
Zoro #
G7518226
UPC #
045242294398
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Nut Driver Overall Length
7 in
Nut Driver Shank Length
3 in
Nut Driver Hex Size
7/16 in
Hex Size
7/16 in
Tip Size
7/16 in
Shank Length
3 in
Range of Lengths
7 1/2 in
For Fastener Size
7/16 in

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Molded
Nut Driver Shank Material
Alloy Steel
Insulated / Uninsulated
Uninsulated
Nut Driver Handle Color
Red with Black Grip
ESD Safe
No
Item
Hollow Hex Shank Nut Driver
Nut Holding
No
Nut Driver Handle Design
Cushion Grip
Nut Driver Shank Style
Hollow Hex
Magnetic/Nonmagnetic
Nonmagnetic
Screwdriver and Nut Driver Grouping
Nut Drivers
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Nut Driver Handle Material
Multi-Component
Nonsparking
No
Tether Style
Tether Capable
Shank Material
Alloy Steel
Container Type
None
Corrosion Resistant
Yes
Non-Magnetic
Yes
Tether Ready
No
Ratcheting
No
Bolt Clearance
3 in
Grip Style
Cushion
Handle Material
Multi-Component
Replaceable Shank
No
Handle Color
Black, Red
Magnetized Tip
No
Fastener Holding
No
Shank Shape
Hex
Non-Sparking
No
Handle Shape
Straight
Measurement Type
SAE
Shank Finish
Chrome
Includes Ratcheting
Ratcheting Not Included
Replaceable Shank Capable
Fixed Shank
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated

Description

The Milwaukee 48-22-2425 7/16" Hollow Shaft Nut Driver is the perfect tool for your fastening needs. This nut driver has a molded handle with a red and black cushion grip, making it easy to hold on to. The hex shank style provides added durability. This tool has an overall length of 7 in., which means you can reach screws easily without having to reposition the nut driver. It also features a hex size of 7/16 in., tip size of 7/16 in., and a handle type of molded multi component. The Milwaukee 48-22-2425 7/16" Hollow Hex Shank Nut Driver is the ideal tool for any job that requires you to use nuts or bolts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.