Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16 in. SAE Combination Wrench

  • Mfr # 45-96-9414

  • Zoro # G500002426


product price: $13.49
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
7/16 in
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9414
Zoro #
G500002426
UPC #
045242573653
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 1/2 in
Head Size
7/16 in
Wrench Length Style
Standard
Head Thickness
7/16 in

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Weight
0.15 lb
Insulated
No
Handle Type
Ergonomic I-Beam
Min. Arc Swing
2.5 Degrees
Opening Angle (Deg.)
15 Degrees
Measurement Type
SAE
Opening Type
Rounded
Handle Color
Silver
Includes
(1) 7/16 SAE COMBO WRENCH
Corrosion Resistant
Yes
Non-Magnetic
No
Reversing
No
Nonsparking
No
Box End Type
12-Point Box End
Ratcheting
No
Anti-Slip Design
Yes
Tether Style
Tether Capable
Head Type
Standard
Grip Style
Plain

Description

When you are looking for a quality wrench, the Milwaukee 45-96-9414 Combination Wrench is the tool to have on hand. It has an ergonomic I-beam handle that reduces fatigue and makes it easier to work with. The chrome vanadium steel construction of this 12 pt combination wrench gives it exceptional strength and durability. The rounded open end allows you to slide the wrench into position easily. The 7/16" head size offers greater torque than other wrenches of similar length. When you need a wrench that will stand up to tough jobs, choose the Milwaukee 45-96-9414 Combination Wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.