Zoro Homepage

7/16 in. SAE Ratcheting Combination Wrench

  • Mfr # 45-96-9214

  • Zoro # G400002359


product price: $24.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
7/16 in
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9214
Zoro #
G400002359
UPC #
045242573356
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 3/4 in
Head Size
7/16 in
Wrench Length Style
Standard
Head Thickness
7/16 in

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Includes
(1) 7/16 SAE RATCHET COMBO WRENCH
Handle Type
Ergonomic I-Beam
Opening Angle (Deg.)
0 Degrees
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Head Type
Standard
Weight
0.16 lb
Opening Type
Rounded
Min. Arc Swing
2.5 Degrees
Non-Magnetic
No
Ratcheting
Yes
Measurement Type
SAE
Handle Color
Silver
Insulated
No
Tether Style
Tether Capable
Anti-Slip Design
Yes
Grip Style
Plain
Reversing
No
Nonsparking
No

Description

Made of high-quality chrome vanadium steel, the Milwaukee 45-96-9214 Ratcheting Combination Wrench is a dependable tool. The 12 pt open end and box end allow you to quickly adjust parts without having to reposition the wrench. This ratcheting combination wrench has an overall length of 6 3/4 in., and a 7/16" head size. It has a rounded opening type with a standard head type. The I-beam handle is ergonomically designed for your comfort and safety, with an integrated grip for better control. With its durability and precision, this is the kind of tool that will give you years of use on the job site.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.