Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16" x 12" Aircraft Length Black Oxide Drill Bit

  • Mfr # 48-89-2775

  • Zoro # G7475562


product price: $19.97
/ea

Key Features

Drill Bit Size
7/16 in
Overall Length
12 in
Drill Bit Point Angle
135 Degrees
Material
HSS
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2775
Zoro #
G7475562
UPC #
045242167609
Country of Origin
China

Dimensions

Drill Bit Size
7/16 in
Overall Length
12 in
Drilling Depth
4-1/16 in
Flute Length
10 in
Shank Hex Size
1/4 in

Details

Item
Hex Shank Drill Bit
Drill Bit Point Angle
135 Degrees
Material
HSS
Finish
black oxide
Shank Type
Hex
Impact Rated
No
Cutting Direction
Right Hand
Features
135 Degrees Split Point, 3-Flat Secure Grip Shank, Reduced Shank Diameter
Decimal Equivalent
0.4375 in
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Black Oxide
Standards
Not Rated
Drill Bit Point Type
Split Point
Primary Material Application
Aluminum, Plastic, Steel, Wood
Measurement System
Fractional Inch

Description

Hex Shank Drill Bit, 7/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, Not Applicable, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.