Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

750 MCM Copper 6T U Style Die

  • Mfr # 49-16-750C

  • Zoro # G7957663


product price: $799.00
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. No. 2679-22
Capacity Aluminum Lug - Crimper
Up to 750 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-750C
Zoro #
G7957663
UPC #
045242531639
Country of Origin
China

Details

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Crimping Jaw
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. No. 2679-22
Capacity Aluminum Lug - Crimper
Up to 750 kcmil
Capacity Copper Lug - Crimper
Up to 750 kcmil
Max. Crimping Force - Crimper
6 ton
Connector Color Code - Crimper
Black
Crimping Capacity
750 kcmil
Required Crimping Force - Die or Cutter
6 ton
Includes
750 MCM Copper 6T U Style Die, Crimping Jaw
Number of Pieces
2
Compatible with Manufacturer Model Number
2679-22
Compatible with Brand
Milwaukee
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Head Style
No Head Included
Maximum Copper Lug Crimping Capacity
750 kcmil
Minimum Aluminum Lug Crimping Capacity
400 kcmil
Minimum Copper Lug Crimping Capacity
8 AWG
Connector Color Code
Black
Product Type
Crimping Jaw and Die Set
Maximum Crimping Force
6 ton
Compatible Die Type
U-Die
Compatible Threader Mfr. Model No.
2679-20
Compatible Threader Manufacturer Part Number
2679-20
Compatible Manufacturer Part Number
2679-22
Compatible Manufacturer Model Number
2679-22
For Use With Mfr. Model Number
2679-22
Compatible with Manufacturer Model No.
2679-22
Compatible with Mfr. Model No.
2679-22
For Use with Mfr Model Number
2679-22
Compatible Pump Manufacturer Part Number
2679-22
Compatible Mfr. Model Number
2679-22

Description

Crimping Jaw, Product Type Crimping Jaw and Die Set, Compatible Mfr. Model No. 2679-20, Maximum Copper Lug Crimping Capacity 750 kcmil, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Head Style No Head Included, Compatible Die Type U-Die, Compatible with Brand Milwaukee, Compatible with Manufacturer Model Number 2679-22, Connector Color Code Black, Crimping Capacity 750 kcmil, Includes 750 MCM Copper 6T U Style Die, Crimping Jaw, Maximum Crimping Force 6 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.