750 MCM Copper 6T U Style Die

  • Mfr # 49-16-U750C

  • Zoro # G7613629


product price:  $189.00
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style
For Use With - Crimping Tool
Any Tool That Accepts U Style Dies
Capacity Copper Lug - Crimper
Up to 750 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-U750C
Zoro #
G7613629
UPC #
045242505548
Country of Origin
China

Dimensions

Size
750 MCM
Number of Crimping Sizes
2

Details

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Crimping Die Set
Crimping Die Series
U Style
For Use With - Crimping Tool
Any Tool That Accepts U Style Dies
Capacity Copper Lug - Crimper
Up to 750 kcmil
Max. Crimping Force - Crimper
6 ton
Connector Color Code - Crimper
Black
Crimping Capacity
750 kcmil
Number of Dies in Set
2
Required Crimping Force - Die or Cutter
6 ton
Minimum Copper Lug Crimping Capacity
750 kcmil
Compatible Mfr. Model No.
2679-20, 49-16-U111
Maximum Copper Lug Crimping Capacity
750 kcmil
Maximum Crimping Force
6 ton
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Compatible with Series
FORCE LOGIC
Connector Color Code
Black
Minimum Aluminum Lug Crimping Capacity
750 kcmil
Compatible with Brand
Milwaukee
Number of Pieces
1
Compatible Threader Mfr. Model No.
2679-20, 49-16-U111
Compatible Threader Manufacturer Part Number
2679-20, 49-16-U111
Compatible Manufacturer Part Number
2679-20, 49-16-U111

Description

Crimping Die Set, Compatible Mfr. Model No. 2679-20, 49-16-U111, Maximum Copper Lug Crimping Capacity 750 kcmil, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Compatible with Brand Milwaukee, Compatible with Series FORCE LOGIC, Connector Color Code Black, Crimping Capacity 750 kcmil, Maximum Crimping Force 6 ton, Minimum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 750 kcmil, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.