Zoro Homepage

750 MCM Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers

  • Mfr # 49-16-B750C

  • Zoro # G3128440


product price: $49.99
/ea

Key Features

For Wire/Cable Type
THHN CU, XHHW CU
Max. Bushing I.D.
1.185 in
Cable Type
Cu RHW / RHH / USE
Max. Cable Dia.
750 MCM
Jacket MIL Thickness
80 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-B750C
Zoro #
G3128440
UPC #
045242555772
Country of Origin
China

Dimensions

Max. Cable Dia.
750 MCM
Jacket MIL Thickness
80 mil
Maximum Bushing Inside Diameter
1.185 in
Jacket Thickness
80 mil

Details

For Wire/Cable Type
THHN CU, XHHW CU
Max. Bushing I.D.
1.185 in
Cable Type
Cu RHW / RHH / USE
Item
Stripping Bushing
Product Type
Cable Stripper Bushings
Compatible XHHW Cable Manufacturer
CME, Encore, General, Priority, Prysmian, Southwire
Compatible Cable/Wire Type
THHN/XHHW
Number of Pieces
1
Compatible Cable Material
Copper
Compatible Manufacturer Model Number
2435-20, 2935-20
Copper Wire Capacity
750 MCM
Compatible THHN Cable Manufacturer
CME, Encore, General, Priority, Prysmian, Southwire

Description

Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 750 MCM, Aluminum Wire Capacity Not Applicable, Compatible Cable Material Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 1, Compatible THHN Cable Manufacturer CME, Encore, General, Priority, Prysmian, Southwire, Compatible XHHW Cable Manufacturer CME, Encore, General, Priority, Prysmian, Southwire, Jacket Thickness 80 mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.