Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

750 MCM Cu / 1000 MCM Al Cable Cutting Jaw

  • Mfr # 49-16-2780

  • Zoro # G5117627


product price: $629.00
/ea
Free Shipping & Returns

Key Features

For Use With - Crimping Tool
2679-20
Application
Cable Cutting
Cable Type
750 MCM Cu / 1000 MCM Al Cable
Includes
Cable Cutting Jaw
Overall Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2780
Zoro #
G5117627
UPC #
045242505517
Country of Origin
China

Dimensions

Overall Length
8.5 in
Maximum Compatible Wire/Cable Diameter
750 MCM Cu; 1000 MCM Aluminum

Details

Item
Cutting Jaw
For Use With - Crimping Tool
2679-20
Application
Cable Cutting
Cable Type
750 MCM Cu / 1000 MCM Al Cable
Includes
Cable Cutting Jaw
Features
Blade Changes with Hex Key, Open Jaw, In-Line Design Fits into Crowded Panels, Optimized Blade Geometry Delivers Installation-Ready Cuts, Utilizes Existing Cu/Al Blades
Compatible Use With
M18 FORCE LOGIC 600 MCM Crimper
Material
Alloy Steel
Number of Pieces
1
Compatible Manufacturer Model Number
2679-22
Compatible Wire/Cable Type
Aluminum Cable, Copper Cable
Product Type
Cutting Jaw
Cutting Capacities
1000 MCM Aluminum, 750 MCM Copper

Description

Cutting Jaw, Product Type Cutting Jaw, Compatible Use With M18 FORCE LOGIC 600 MCM Crimper, Cutting Capacities 1000 MCM Aluminum, 750 MCM Copper, Maximum Compatible Wire/Cable Diameter 750 MCM Cu; 1000 MCM Aluminum, Compatible Wire/Cable Type Aluminum Cable, Copper Cable, Application Cable Cutting, Compatible Manufacturer Model Number 2679-22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.