Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

750 MCM Cu/Al Crimping Jaw for M18 FORCE LOGIC 600 MCM Crimper

  • Mfr # 49-16-U111

  • Zoro # G7957724


product price: $799.00
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. No. 2679-22
Capacity Aluminum Lug - Crimper
Up to 750 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-U111
Zoro #
G7957724
UPC #
045242505524
Country of Origin
China

Details

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Crimping Jaw
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. No. 2679-22
Capacity Aluminum Lug - Crimper
Up to 750 kcmil
Capacity Copper Lug - Crimper
Up to 750 kcmil
Max. Crimping Force - Crimper
6 tons
Connector Color Code - Crimper
Black
Includes
Crimping Jaw
Product Type
Crimping Jaw
Minimum Copper Lug Crimping Capacity
8 AWG
Compatible Die Type
U-Die
Minimum Aluminum Lug Crimping Capacity
400 kcmil
Head Style
No Head Included
Compatible with Brand
Milwaukee
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Compatible Mfr. Model No.
2679-20
Maximum Copper Lug Crimping Capacity
750 kcmil
Compatible Threader Mfr. Model No.
2679-20
Compatible Threader Manufacturer Part Number
2679-20
Compatible Manufacturer Part Number
2679-20

Description

Crimping Jaw, Product Type Crimping Jaw, Compatible Mfr. Model No. 2679-20, Maximum Copper Lug Crimping Capacity 750 kcmil, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Head Style No Head Included, Compatible Die Type U-Die, Compatible with Brand Milwaukee, Includes Crimping Jaw, Minimum Aluminum Lug Crimping Capacity 400 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.