Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8 in. Carbide Grit Hole Saw

  • Mfr # 49-56-0409

  • Zoro # G3971441


product price: $14.99
/ea

Key Features

Primary Saw Application
Masonry
Tooth Material
Carbide Grit
Application
Brick, Block, Cement Board, Fiberglass and Tile
Max. Cutting Depth
1 1/2 in
Arbor Design
Arbor Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-0409
Zoro #
G3971441
UPC #
045242223121
Country of Origin
Taiwan, Province of China

Dimensions

Max. Cutting Depth
1 1/2 in
Thread Size
1/2"-20
Shank Size
3/8 in
Saw Dia.
7/8"
Pilot Drill Size
1/4 in dia x 4 in L
Pilot Drill Length
4 in
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
1 1/2 in
Overall Diameter
7/8 in

Details

Primary Saw Application
Masonry
Tooth Material
Carbide Grit
Application
Brick, Block, Cement Board, Fiberglass and Tile
Arbor Design
Arbor Not Included
Teeth per Inch
4
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws
Replacement Pilot Drill No.
Mfr. No. 49-56-8005
Impact Rated
Not Impact Rated
Replacement Arbor No.
Mfr. No. 49-56-7010
Materials Cut
Tile and Stone
Primary Material Application
Masonry and Tile
Shank Shape
Hex
For Workpiece Material
Stone, Tile

Description

Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Tile and Stone, Arbor Design Arbor Not Included, Tooth Material Carbide Grit, Saw Dia. 7/8 in, Teeth per Inch 4, Max. Cutting Depth 1 1/2 in, Impact Rated Not Impact Rated, Thread Size 1/2 In.-20, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia x 4 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.