Zoro Homepage
This item is Discontinued.
Milwaukee Tool 7/8" Diamond Max Hole Saw 49-56-5605

7/8" Diamond Max Hole Saw (Discontinued)

  • Mfr # 49-56-5605
  • Zoro # G8587433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-5605
Zoro #
G8587433
UPC #
045242308439
Country of Origin
Taiwan, Province of China

Dimensions

Max. Cutting Depth
1 1/2 in
Thread Size
1/2"-20
Shank Size
1/4 in
Saw Dia.
7/8"
Pilot Drill Size
1/4 in dia x 2 in L
Cutting Depth - Maximum
1 1/2 in
Pilot Drill Diameter
1/4 in
Overall Diameter
7/8 in
Pilot Drill Length
2 in

Details

Primary Saw Application
Tile, Stone, Glass
Tooth Material
Diamond Grit
Application
Granite, Tile, Stone, Glass, Fiberglass, Fiber Cement Board
Arbor Design
Arbor Not Included
Teeth per Inch
4
Item
Hole Saw
Replacement Pilot Drill No.
Mfr. No. 49-56-8025
Hole Saw Product Grouping
Hole Saws
Impact Rated
Not Impact Rated
Materials Cut
Tile and Stone
Primary Material Application
Masonry and Tile
Shank Shape
Hex
For Workpiece Material
Stone, Tile

Description

Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Tile and Stone, Arbor Design Arbor Not Included, Tooth Material Diamond Grit, Saw Dia. 7/8 in, Teeth per Inch 4, Max. Cutting Depth 1 1/2 in, Impact Rated Not Impact Rated, Thread Size 1/2 In.-20, Shank Size 1/4 in, Pilot Drill Size 1/4 in dia x 2 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.