Zoro Homepage

7/8" Quick Change Steel Plate Carbide Cutter

  • Mfr # 49-57-8207

  • Zoro # G5128794


product price: $54.99
/ea

Key Features

Primary Saw Application
Metal
Tooth Material
Carbide Tipped
Application
Mild Steel, Stainless Steel
Max. Cutting Depth
1/2 in
Arbor Design
Arbor Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-8207
Zoro #
G5128794
UPC #
045242205219
Country of Origin
Japan

Dimensions

Max. Cutting Depth
1/2 in
Shank Size
1/2 in
Saw Dia.
7/8 in
Pilot Drill Size
3/8 in dia x 2 3/4 in L
Overall Diameter
7/8 in
Cutting Depth - Maximum
1/2 in
Pilot Drill Diameter
3/8 in
Pilot Drill Length
2 3/4 in

Details

Primary Saw Application
Metal
Tooth Material
Carbide Tipped
Application
Mild Steel, Stainless Steel
Arbor Design
Arbor Not Included
Hole Saw Product Grouping
Hole Cutters
Replacement Pilot Drill No.
Mfr. No. 49-57-0038
Item
Hole Cutter
Number of Teeth
6
Replacement Arbor No.
Mfr. No. 49-57-0035
Primary Material Application
Steel
Number of Teeth (Hole Cutters Only)
6
Impact Rated
Not Impact Rated
Materials Cut
Stainless Steel
For Use With
48Z566, 48Z567
Compatible Manufacturer Model Number
49-57-0035
For Workpiece Material
Stainless Steel

Description

Hole Cutters, Hole Cutter, Primary Saw Application Metal, Number of Pieces 1, Max. Cutting Depth 1/2 in, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Number of Teeth 6, Thread Size Not Applicable, Replacement Arbor No. Mfr. No. 49-57-0035, Shank Size 1/2 in, Pilot Drill Size 3/8 in dia x 2 3/4 in L, Replacement Pilot Drill No. Mfr. No. 49-57-0038, Application Mild Steel, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.