Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 7/9"  Polisher 5455

7/9" Polisher (Discontinued)

  • Mfr # 5455
  • Zoro # G0901652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5455
Zoro #
G0901652
UPC #
045242028702
Country of Origin
China

Dimensions

size
7 and 9
Size
7 and 9
Spindle Thread Size
5/8"-11
Tool Length
16 1/2 in
Pad Size
7 in, 9 in
Included Pad Sizes
7 in, 9 in

Details

Item
Electric Right Angle Polisher
No Load RPM
1,750
Amps
11.0 A
Corded/Cordless
Corded
Switch Type
Trigger
Tool Weight
8.8 lb
Corded/Banded
Corded
Includes
7 in Rubber Backing Pad, Disc Nut, Side Handle
Bearings
Ball And Roller
Speed Type
Constant
Handle Design
Rat Tail
Cord
9 ft 2-Conductor
Features
Self-Stopping Brush System and Spindle Lock
Minimum Disc Speed
1,750 RPM
Power Source
Corded

Description

Electric Right Angle Polisher, Included Pad Sizes 7 in, 9 in, Speed Settings Fixed, Includes 7 in Rubber Backing Pad, Disc Nut, Side Handle, Current 11 A, Features Self-Stopping Brush System and Spindle Lock, Minimum Disc Speed 1,750 RPM, Power Source Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.