Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7in1 Conduit Reamer with ECX Bit

  • Mfr # 48-22-2870

  • Zoro # G903541799


product price: $42.97
/ea

Key Features

Overall Length
8.7
Includes
#1 ECX, #2 ECX, #2 Phillips, 1/4 in Slotted, 1/4 in Nut Driver, Conduit Reamer
Handle Material
Rubber
Blade Material
Steel
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2870
Zoro #
G903541799
UPC #
045242587544
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8.7
For Material Thickness
1/2 in to 1 in
Overall Length (In.)
8 7/10 in
Tool Width
1 1/2 in
Minimum Pipe Size
1/2 in
Tool Length
8 1/2 in
Maximum Pipe Size
1 in
Tool Height
1 1/2 in

Details

Includes
#1 ECX, #2 ECX, #2 Phillips, 1/4 in Slotted, 1/4 in Nut Driver, Conduit Reamer
Handle Material
Rubber
Blade Material
Steel
Number of Pieces
6
Item
7in1 Conduit Reamer with ECX Bit
Handle Type
Cushion Grip
Type
Conduit Reamer
Function
Conduit Reaming, Screw and Nut Driving
Application
Conduit, Special Screws in Electrical Applications
Blade Type
#2 ECX Bit; 1/4 in Slotted Bit; 3/4 in Conduit Reamer; #2 Ph Bit; 1 in Conduit Reamer; #1 ECX Bit; 1/4 in Nut Driver Bit; 1/2 in Conduit Reamer
Capacity (In.)
1 in, 1/2 in, 3/4 in
Features
Cushion Grip-Anti-Peel Design, Double Sides Bits are Interchangeable, Easily Fits in Most Tool Pouches and Belts, Ecx(TM) Bits for Electrical Fasteners, Replacement Driver Bits Available, Visible Id Markings Allows for Quick Tool Identification on Jobsite
Color
Red/Black
Tool Weight
0.7 lb
Material Application
Conduit Reaming, Screw and Nut Driving
Reamer Type
Conduit Reamer
Tool Function
Conduit Reamer

Description

Conduit Reamer, Reamer Type Conduit Reamer, Minimum Pipe Size 1/2 in, Material Application Conduit Reaming, Screw and Nut Driving, Maximum Pipe Size 1 in, Tool Function Conduit Reamer, Tool Height 1 1/2 in, Tool Length 8 1/2 in, Tool Width 1 1/2 in, Application Conduit, Special Screws in Electrical Applications, Blade Material Steel, Blade Type #2 ECX Bit; 1/4 in Slotted Bit; 3/4 in Conduit Reamer; #2 Ph Bit; 1 in Conduit Reamer; #1 ECX Bit; 1/4 in Nut Driver Bit; 1/2 in Conduit Reamer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.