Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7IN1 High-Leverage Combination Pliers

  • Mfr # 48-22-3078

  • Zoro # G804845262


original price: $29.97
16% off
new price: $24.97
/ea

Key Features

Capacity
0.45
Overall Length
9 in
Insulated
No
Features
Bolt Cutter: Cut No 6 and No 8 Bolts, Crimp Insulated and Non-Insulated Terminals, High Leverage Handles, Loop Maker, Tether-Ready Lanyard Hole, Wide Jaw Pliers: Grab and Twist Wire, Wire Cutter: Cuts up to (4) 12 AWG Wires
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3078
Zoro #
G804845262
UPC #
045242570768
Country of Origin
Viet Nam

Dimensions

Overall Length
9 in

Details

Item
7IN1 High-Leverage Combination Pliers
Capacity
0.45
Insulated
No
Features
Bolt Cutter: Cut No 6 and No 8 Bolts, Crimp Insulated and Non-Insulated Terminals, High Leverage Handles, Loop Maker, Tether-Ready Lanyard Hole, Wide Jaw Pliers: Grab and Twist Wire, Wire Cutter: Cuts up to (4) 12 AWG Wires
Material
Steel
Handle Style
Standard
Insulated / Uninsulated
Insulated
Max. Jaw Opening
0.5
For Wire/Cable Type
Solid, Stranded
Handle Color
Red/Gray
Tool Weight
0.75 lb
Primary Crimping Application
Cutting, stripping, twisting, and crimping wires, prying, reaming
Includes
Cutter
Type
Lineman
Tether Ready
Yes
Non-Sparking
No
Stripping Capacity- Cable
8 to 18 AWG
Wire Stripper Location
Nose Side
Weight
0.75 lb
Stripping Capacity- Stranded Wire
10 AWG, 12 AWG, 14 AWG, 18 AWG, 20 AWG
Cutting Capacities
0.8 in
Stripping Capacity - Solid Wire
8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
Body Material
Steel
Tool Functions
Bolt Cutting, Crimping, Cutting, Loop Making, Pliers, Reaming, Wire Stripping
Adjustment Mechanism
None
Grip Style
Standard Cushion
Shop By
Hot Buys

Description

7-in-1 High-Leverage Combination Pliers feature seven core functions for electrical installation. The wide jaw pliers make grabbing and twisting wire easy, while the crimper provides you with added functionality when working with both insulated and non-insulated terminals. The wire cutter, wire stripper, and loop maker allow you to make quick wire preparation. The built-in reamer allows you to ream 1⁄2” through 1” conduit, while the bolt cutter cuts #6 and #8 bolts. A swing-lock design delivers fast, one-handed operation, and the high-leverage handles make cutting and crimping easier. The MILWAUKEE 7-in-1 electrical pliers provide maximum productivity and are perfect for the toughest jobsites.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.