Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 7mm Hollow Shaft Nut Driver 48-22-2434

7mm Hollow Shaft Nut Driver (Discontinued)

  • Mfr # 48-22-2434
  • Zoro # G7578977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2434
Zoro #
G7578977
UPC #
045242294527
Country of Origin
China

Dimensions

Overall Length
7 in
Nut Driver Overall Length
7 in
Nut Driver Shank Length
3 in
Nut Driver Hex Size
7 mm
Hex Size
7 mm
For Fastener Size
7 mm
Tip Size
7 mm
Shank Length
3 in
Range of Lengths
7 1/2 in

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Nonsparking
No
Nut Holding
No
Nut Driver Handle Material
Multi-Component
Nut Driver Handle Color
Red with Black Grip
Insulated / Uninsulated
Uninsulated
Nut Driver Shank Style
Hollow Hex
Nut Driver Shank Material
Alloy Steel
Item
Hollow Hex Shank Nut Driver
ESD Safe
No
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Handle Design
Cushion Grip
Insulated
No
Tether Capable
Tether Capable
Magnetic/Nonmagnetic
Nonmagnetic
Tether Style
Tether Capable
Shank Material
Alloy Steel
Non-Sparking
No
Fastener Holding
No
Handle Material
Multi-Component
Magnetized Tip
No
Shank Finish
Chrome
Corrosion Resistant
Yes
Ratcheting
No
Non-Magnetic
Yes
Grip Style
Cushion
Bolt Clearance
3 in
Tether Ready
No
Handle Color
Black, Red
Measurement Type
Metric
Replaceable Shank
No
Handle Shape
Straight
Container Type
None
Shank Shape
Hex
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Includes Ratcheting
Ratcheting Not Included
Replaceable Shank Capable
Fixed Shank
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

The Milwaukee 7mm Hollow Shaft Nut Driver is a must-have tool for any tradesperson. With its cushion grip handle, you will be able to work longer and more comfortably. The hex shaft nut driver has a red and black cushion grip handle. Its 7 mm hex size and 7 mm tip allow you to fit into even the tightest spaces. The screwdriver and nut driver grouping allows you to use this one tool for two jobs, saving time on your next project. When it comes to doing your job right, you can count on the Milwaukee 7mm Hollow Shaft Nut Driver.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.