Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 pc. SAE Combination Wrench Set

  • Mfr # 48-22-9407

  • Zoro # G7835192


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
7
Finish
Chrome
Includes
Storage Tray
Measurement Type
SAE
Container Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9407
Zoro #
G7835192
UPC #
045242499038
Country of Origin
Taiwan, Province of China

Dimensions

Wrench Length Style
Standard
Head Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Range of Lengths
3/8 in to 3/4 in
Head Thickness
1/4 in to 1/2 in

Details

Item
Combination Wrench Set
Number of Pieces
7
Finish
Chrome
Includes
Storage Tray
Measurement Type
SAE
Container Color
Red
Non-Magnetic
Yes
Wrench Style
Antislip
Container Type
Carrier
Wrench Product Grouping
Wrench Sets
Head Type
Offset
Head Movement
Fixed
Tether Capable
Not Tether Capable
Handle Type
I-Beam
Reversing
Yes
Opening Angle (Deg.)
15 Degrees
Anti-Slip Design
Yes
Opening Type
Hex
Corrosion Resistant
Yes
Material
Alloy Steel
Weight
1.92 lb
Ratcheting
No
Tether Style
Not Tether Capable
Head Offset Angle
15 Degrees
Wrench Shape
Straight
Number of Tools
7
Number of Points
12
Min. Arc Swing
2.5 Degrees
Insulated
No
Nonsparking
No
Box End Type
12-Point Box End

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 7, Range of Head Sizes 3/8 in to 3/4 in, Head Offset Angle 15 Degrees , Offset, Carrier, SAE, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Hex, Opening Angle (Deg.) 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.