Zoro Homepage

8-1/2" 40T General Purpose Circular Saw Blade

  • Mfr # 48-40-0824

  • Zoro # G7345550


product price: $35.97
/ea

Key Features

Number of Teeth
40T
Application
General Purpose
Max. RPM
7000
Arbor Hole
5/8"
Kerf
0.095"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-0824
Zoro #
G7345550
UPC #
045242512058
Country of Origin
Thailand

Dimensions

Cutting Depth
3-3/4"
Plate Thickness
1.05 in
Blade Dia.
8 1/2 in
Arbor Size
5/8 in
Cut Width
0.1 in
Max. Cutting Depth
3 3/4 in
Blade Diameter
8-1/2"
Cutting Depth - Maximum
3 3/4 in
Overall Thickness
1.05 in
Overall Diameter
8 1/2 in

Details

Item
Circular Saw Blade
Number of Teeth
40T
Application
General Purpose
Max. RPM
7000
Arbor Hole
5/8"
Kerf
0.095"
For Use With Saw Type
Circular Saws
Tip Material
Carbide
Primary Saw Application
General Purpose
Diamond Knockout
Diamond Knockout Not Included
Hook Angle
15 Degrees
Blade Type
General Purpose
Tooth Grind
ATB
Materials Cut
Wood
Series
48-40
Primary Material Application
Wood
Arbor Shape
Round
Max. Blade Speed
7,000 RPM
Wood Cutting Type
Combination
Tooth Count
40T
Product Type
Circular Saw Blade
Speed - Maximum
7,000 RPM
For Workpiece Material
Wood
Compatible Product Type
Circular Saw

Description

Circular Saw Blade, Series 48-40, Blade Dia. 8 1/2 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 40, Max. Cutting Depth 3 3/4 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Combination, Cut Width 0.1 in, Tip Material Carbide, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.