Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-1/4" 40T Fine Finish Circular Saw Blade

  • Mfr # 48-40-0822

  • Zoro # G7346643


product price: $31.97
/ea

Key Features

Number of Teeth
40T
Diamond Knockout
Diamond Knockout Included
Hook Angle
15 Degrees
Tip Material
Carbide
Primary Saw Application
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-0822
Zoro #
G7346643
UPC #
045242512041
Country of Origin
Thailand

Dimensions

Cutting Depth
3-3/4"
Plate Thickness
1.05 in
Blade Dia.
8 1/4 in
Arbor Size
5/8 in
Max. Cutting Depth
3 3/4 in
Cut Width
0.08 in
Blade Diameter
8-1/2"
Overall Diameter
8 1/4 in
Cutting Depth - Maximum
3 3/4 in
Overall Thickness
1.05 in

Details

Item
Circular Saw Blade
Number of Teeth
40T
Diamond Knockout
Diamond Knockout Included
Hook Angle
15 Degrees
Tip Material
Carbide
Primary Saw Application
Wood
Blade Type
Finishing
Max. RPM
7000
Arbor Hole
5/8"
Application
Fine Finish
Kerf
0.083"
Tooth Grind
ATB
For Use With Saw Type
Circular Saws
Wood Cutting Type
Finishing
Primary Material Application
Wood
Series
48-40
Arbor Shape
Round
Max. Blade Speed
7,000 RPM
Materials Cut
Wood
Tooth Count
40T
For Workpiece Material
Wood
Speed - Maximum
7,000 RPM
Compatible Product Type
Circular Saw
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Series 48-40, Blade Dia. 8 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Included, Number of Teeth 40, Max. Cutting Depth 3 3/4 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Finishing, Cut Width 0.08 in, Tip Material Carbide, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Finishing, Plate Thickness 1.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.