This item is Discontinued.

Milwaukee Tool 8", 60-Teeth Bar Stock and Flat Stock Circular Saw Blade 48-40-4540

8", 60-Teeth Bar Stock and Flat Stock Circular Saw Blade (Discontinued)

  • Mfr # 48-40-4540
  • Zoro # G3370744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-4540
Zoro #
G3370744
UPC #
045242134526
Country of Origin
China

Dimensions

Cutting Depth
2-9/16"
Blade Dia.
8 in
Plate Thickness
0.059 in
Arbor Size
5/8 in
Max. Cutting Depth
2 9/16 in
Cut Width
0.073 in

Details

Item
Circular Saw Blade
Tooth Grind
TCG
Primary Saw Application
Metal
Blade Type
Metal Cutting
Kerf
0.073"
For Use With
Mfr. No. 6370-21 and 6370-20
Arbor Hole
5/8"
Application
For Cutting Aluminum, Brass, Copper and other Non Ferrous Metals
Tip Material
Carbide Tipped
Hook Angle
0 Degrees
Number of Teeth
60
Max. RPM
5000
For Use With Saw Type
Circular Saws
Diamond Knockout
No
Max. Blade Speed
5,000 RPM
Arbor Shape
Round
Series
48-40
Materials Cut
Aluminum, Brass, Copper, Non-Ferrous Metals
Primary Material Application
Aluminum, Soft Metals
Metal Cutting Type
Thick Metal
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Series 48-40, Blade Dia. 8 in, Max. Blade Speed 5,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 60, Max. Cutting Depth 2 9/16 in, Primary Material Application Aluminum, Soft Metals, Materials Cut Aluminum, Brass, Copper, Non-Ferrous Metals, Metal Cutting Type Thick Metal, Cut Width 0.073 in, Tip Material Carbide Tipped, Hook Angle 0 Degrees , Tooth Grind TCG, For Use With Saw Type Circular Saws, Blade Type Metal Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.