Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milwaukee Tool 8" 8/12 TPI Ice Hardened SAWZALL Blades (5 Pk) 48-00-4093

8" 8/12 TPI Ice Hardened SAWZALL Blades (5 Pk) (Discontinued)

  • Mfr # 48-00-4093
  • Zoro # G2532031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-4093
Zoro #
G2532031
UPC #
045242081028
Country of Origin
United States

Dimensions

Height
3/4 in
Length
8"
Blade Length
8 in
Cut Width
0.05 in

Details

Application
Recommended for Cutting Wood, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, Cast Iron
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Teeth per Inch
8/12
Shank
1/2" Universal
Materials Cut
Aluminum, Copper, Metal, Non-Ferrous Metals, Plastic, Wood
Back Style
Tapered
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Tip Material
Bi-Metal Tipped
Primary Material Application
General Purpose

Description

Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Aluminum, Copper, Metal, Non-Ferrous Metals, Plastic, Wood, Blade Length 8 in, Teeth per Inch 8/12, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.