This item is Discontinued.

Milwaukee Tool 8" 8/12 TPI Ice Hardened SAWZALL Blades (50 Pk) 48-01-8093

8" 8/12 TPI Ice Hardened SAWZALL Blades (50 Pk) (Discontinued)

  • Mfr # 48-01-8093
  • Zoro # G3737413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-01-8093
Zoro #
G3737413
UPC #
045242253487
Country of Origin
United States

Dimensions

Length
8"
Height
3/4 in
Cut Width
0.045 in
Blade Length
8 in

Details

Teeth per Inch
8/12
Application
Metal Cutting
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Shank
1/2" Universal
Back Style
Straight
Tip Material
Bi-Metal Tipped
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Primary Material Application
General Purpose
Materials Cut
Aluminum, Copper, Metal, Non-Ferrous Metals, Plastic

Description

Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Aluminum, Copper, Metal, Non-Ferrous Metals, Plastic, Blade Length 8 in, Teeth per Inch 8/12, Cut Width 0.045 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.