Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" 8/12 TPI SAWZALL Blades (50 Pk)

  • Mfr # 48-01-6093

  • Zoro # G2299245


product price: $130.97
/pk 50, $2.62/ea
Free Shipping & Returns

Key Features

Teeth per Inch
8/12
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Number of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-01-6093
Zoro #
G2299245
UPC #
045242084708
Country of Origin
United States

Dimensions

Length
8 in
Height
8 in
Blade Length
8 in
Cut Width
0.05 in
Overall Length
8 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
8/12
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Shank
1/2" Universal
Application
Demolition, Aluminum, Copper, Metal, Non-Ferrous Metal, Plastic, PVC, Wood
Materials Cut
Aluminum, Copper, Metal, Non-Ferrous Metals, Plastic, Wood
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Primary Material Application
General Purpose
For Workpiece Material
Aluminum, Copper, Metal, Non-Ferrous Metal, Plastic, PVC, Wood
Compatible Product Type
Reciprocating Saw

Description

Milwaukee designs and manufactures Sawzall blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.