Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Angled Head Diagonal Cutting Pliers

  • Mfr # 48-22-6528

  • Zoro # G6581589


product price: $18.99
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Diagonal Cutting Pliers
Jaw Length
1 in
Jaw Width
3/8 in
Max. Jaw Opening
1 5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6528
Zoro #
G6581589
UPC #
045242518784
Country of Origin
China

Dimensions

Jaw Length
1 in
Jaw Width
3/8 in
Tip Width
7/64 in
Overall Length
8 in
Cutter Length
1 in

Details

Plier Product Group
Pliers
Plier Item
Diagonal Cutting Pliers
Max. Jaw Opening
1 5/64 in
Handle Type
Ergonomic
Tether Capable
Not Tether Capable
Nonsparking
No
Insulated
No
Handle Color
Red
Material
Steel
Wire Stripper
No
Cut
Serrated
Features
Angled head diagonal plier, Ergonomic handles with comfort grips, Forged strength, Induction hardened cutting blades, Limited Lifetime Warranty, Rust protection
Spring Return
No
Cutting Capacity/Material
11/32 in Wire
Item
Diagonal Cutters
ESD Safe
No
Nose Type
Angled Head
Tether Style
Not Tether Capable
Weight
0.55 lb
ESD-Safe
No
Cut Profile
Standard
Additional Tool Functions
Wire Cutter
For Wire/Cable Type
Hard Wire
Tether Ready
No
Plier Type
Diagonal Cutting Pliers
Joint Type
Lap
Jaw Opening Type
Manual
Non-Sparking
No
Plier Material
Steel
Handle Style
Standard
Maximum Jaw Opening
1 1/8 in

Description

Diagonal Cutters, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, ESD-Safe No, Insulated No, Non-Sparking No, Overall Length 8 in, Maximum Jaw Opening 1 1/8 in, Jaw Length 1 in, Jaw Width 3/8 in, Jaw Opening Type Manual, Tether Ready No, Additional Tool Functions Wire Cutter, Cutter Length 1 in, Features Angled head diagonal plier, Ergonomic handles with comfort grips, Forged strength, Induction hardened cutting blades, Limited Lifetime Warranty, Rust protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.