Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 ft. Screed Bar

  • Mfr # 48-38-2008

  • Zoro # G204203440


product price: $579.00
/ea
Free Shipping & Returns

Key Features

Type
Screed Bar
Length
8 ft.
For Use With
Milwaukee MXF381-2CP
Size
8 Ft
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-38-2008
Zoro #
G204203440
UPC #
045242615346
Country of Origin
Mexico

Dimensions

Length
8 ft.
Size
8 Ft
Blade Length
8 ft

Details

Item
8 ft Screed Bar
Type
Screed Bar
For Use With
Milwaukee MXF381-2CP
Color
Gray
Number of Mounting Holes
0
Blade Material
Magnesium
Includes
(1) Screed Bar
Blade Shape
Double Triangle
Material
Magnesium
Compatible with Manufacturer Part Number
MXF381-2CP

Description

Power Screed Blade, Blade Length 8 ft, Number of Mounting Holes 0, Blade Shape Double Triangle, Blade Material Magnesium, Compatible with Manufacturer Part Number MXF381-2CP, For Use With MX FUEL Vibratory Screed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.