Zoro Homepage
This item is Discontinued.
Milwaukee Tool 8 Gallon Dust Extractor 8960-20

8 Gallon Dust Extractor (Discontinued)

  • Mfr # 8960-20
  • Zoro # G4432878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8960-20
Zoro #
G4432878
UPC #
045242020812
Country of Origin
Hungary

Dimensions

Width
15 13/64 in
Height
22 13/64 in
Power Cord Length
24 ft
Hose Length
13 ft
Length
22 13/64 in
Hose Dia.
1"
Vacuum Hose Length
13 ft
Vacuum Hose Dia.
1 3/8 in
Tank Size
8 gal
Overall Length
22 13/64 in
Overall Height
22 13/64 in
Overall Width
15 13/64 in
Cord Length
24 ft
Hose Diameter
1 3/8 in

Details

Item
Power On-Demand Shop Vacuum
Amps
12
Includes
Anti-Static Hose, Dust Extractor Adapter, Fleece Dust Bag, Hepa Filter, Hose Clip Adapter, Hose Sleeve, Main Filter, Plastic Dust Bag, Power Tool Adapter
Standards
ETL
Filter Type
HEPA
Average Brush Life
600 hr
Air Flow
148 cfm
Vacuum Filter
Bag
Sound Level dBA
69 dBA
Number of Motor Stages
1
Peak HP
1-39/64
Warranty
5 yr.
Hz
60
Voltage
120 V AC
Tank Material
Plastic
Static Pressure
92 in
Net Weight
32 lb.
Vacuum Capacity
8 gal.
Vacuum Pickup Type
Dry
Vacuum Filtration Type
HEPA
Sound Level
69 dB
Vacuum Air Flow
148 cfm
Vacuum Collection Type
Disposable Bag
Current
4.6 A
Vacuum Power Source
Corded
Tank Dry Capacity
8 gal
Peak Horsepower
1 15/16 hp
Application
Dust Extraction
Features
Large Wheels, Locking Swivel Casters for Jobsite Durability, On Board Tool Activated Plug Allows Users to Start and Stop the Vacuum With a Power Tool, Suction Control Dial for Performance Control, Water Level Float Valve Shuts Off Suction When Tank is Full
OSHA Table 1 Compliant
Yes
OSHA Table Compliant Full or Partial
OSHA Table 1 Compliant
Power Source
Corded
Kit Contents
(1) Anti-Static Hose, (1) Bare Tool, (1) Dust Extractor Adapter, (1) Fleece Dust Bag, (1) HEPA Filter, (1) Hose Clip Adapter, (1) Hose Sleeve, (1) Main Filter, (1) Plastic Dust Bag, (1) Power Tool Adapter
Collection Type
Disposable Bag
Pickup Type
Dry
Tool Weight
36 lb
Filter Efficiency
99.97% at 0.3 microns
Filtration Type
HEPA
Water Lift
92 in
Horsepower
2 hp

Description

Power On-Demand Shop Vacuum, Filtration Type HEPA, OSHA Table 1 Compliant Yes, Filter Efficiency 99.97 Percent at 0.3 microns, Air Flow 148 cfm, Voltage 120 V AC, Horsepower 2 hp, Kit Contents (1) Anti-Static Hose, (1) Bare Tool, (1) Dust Extractor Adapter, (1) Fleece Dust Bag, (1) HEPA Filter, (1) Hose Clip Adapter, (1) Hose Sleeve, (1) Main Filter, (1) Plastic Dust Bag, (1) Power Tool Adapter, Pickup Type Dry, Collection Type Disposable Bag, Tank Size 8 gal, Hose Diameter 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.