Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 8-in-1 Compact Multi-bit Driver 48-22-2130

8-in-1 Compact Multi-bit Driver (Discontinued)

  • Mfr # 48-22-2130
  • Zoro # G2144075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2130
Zoro #
G2144075
UPC #
045242534524
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
3 1/2 in
Shank Length
1 1/2 in
Sizes Included
1/4 in (Nut Driver), Phillips: #1 + #2, Slotted: 1/4 in + 3/16 in, Square: SQ1 + SQ2, Torx: T15
Tip Size
#1, #2, 4 in, 6 in, 1/4 in, 3/16 in, SQ1, SQ2, T15

Details

Bit Style
Hex
Measurement Type
SAE
Finish
Chrome
Number of Pieces
8
Handle Material
Multi-Component
Includes
Nutdriver 1/4 in
Handle Type
Molded
Driver Type
8-in-1
Shank Type
Solid
Tip Style Group
Hex, Phillips, Slotted, Square, Torx(R)
Shank Material
Alloy Steel
Single End/Double End
Single End
ESD Safe
No
Handle Design
Ergonomic
Item
Multi-Bit Screwdriver
Screwdriver Bit Material
Steel
Features
Power Groove Bits for Power Tool Compatibility and Jobsite Versatility
Screwdriver Tip Style
Hex/Phillips/Slotted
Primary Application
General Purpose
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Bit Retainer Type
Magnetic
Ratcheting
No
Tether Capable
Tether Capable
Nonsparking
No
Insulated
No
Tether Style
Tether Capable
Bit Storage
In Handle
Corrosion Resistant
Yes
Tip Style
Hex, Phillips, Slotted, Square, Torx
For Screw Type
Phillips, Slotted, Square
Replaceable Shank
No
Magnetized Tip
Yes
Bit Material
Alloy Steel
Tether Ready
No
Number of Tips
8
Single/Double End Bits
Single End
Number of Bits
8
Non-Sparking
No
Grip Style
Ergonomic
Container Type
None

Description

The Milwaukee 48-22-2130 8-in-1 Compact Multi-bit Driver is the perfect tool for anyone who needs to get a lot done in a short amount of time. With eight different tips, you can tackle just about any job. The compact multi-bit driver has an overall length of 3 1/2 in., and each tip measures 4 in., 6 in., 1/4 in., 3/16 in., SQ1, SQ2, and T15 respectively. The screwdriver features power groove bits that are compatible with power tools such as drills and drivers. It also has hex, Phillips, slotted, square, and torx tip styles so you can choose which one best suits your project. This versatile tool is the perfect addition to your collection of tools because it will help you complete projects quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.