Zoro Homepage
This item is Discontinued.
Milwaukee Tool 8m/26ft Compact Tape Measure 48-22-6626

8m/26ft Compact Tape Measure (Discontinued)

  • Mfr # 48-22-6626
  • Zoro # G7824157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6626
Zoro #
G7824157
UPC #
045242499410
Country of Origin
China

Dimensions

Blade Length
26 ft, 8 m
Blade Width
1 in
Length
8m / 26 ft.
Standout Length
13 ft
Case Length
6 1/2 in
Blade Length - SAE
26 ft
Case Height
4 in
Case Depth
1/4 in

Description

8m/26ft Compact Tape Measure has up to 12' of reach. These tapes are equipped with wear resistant nylon blade protection and an impact-resistant 5-point reinforced frame to withstand the jobsite. An integrated stamped steel belt clip allows you to easily carry the tape measure with you around the jobsite.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.