Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 8 Step Drill Bit, 1/2" - 1" by 1/16"

  • Mfr # 48-89-9208

  • Zoro # G7608212


product price: $64.97
/ea

Key Features

Shank Diameter
3/8 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-9208
Zoro #
G7608212
UPC #
045242307708
Country of Origin
United States

Dimensions

Shank Diameter
3/8 in
Overall Length
3 1/4 in
Size Range
1/2 in to 1 in
Step Thickness
1/8 in
Drill Bit Sizes Included
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Flute Length
1/2 in
Maximum Hole Size
1 in
Number Hole Sizes
9
Minimum Hole Size
1/2 in
Shank Length
1 in

Details

Item
Step Drill Bit
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Number of Pieces
1
Impact Rated
Not Impact Rated
Decimal Equivalent
0.5, 0.5625, 0.625, 0.6875, 0.75, 0.8125, 0.875, 0.9375, 1
Primary Material Application
Steel, Plastic
Sub Brand
Secure-Grip(TM)
Measurement System
Fractional Inch
Step Increments
1/16 in
Flute Type
Straight
Cutting Direction
Right Hand
For Tool Type
Cordless Drill

Description

Step Drill Bit, High Speed Steel, Black Oxide, 1/2 in to 1 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 3 1/4 in Overall Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.