Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 8m/26' Wide Blade Tape Measure 48-22-0226

8m/26' Wide Blade Tape Measure (Discontinued)

  • Mfr # 48-22-0226
  • Zoro # G0502976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-0226
Zoro #
G0502976
UPC #
045242533503
Country of Origin
Viet Nam

Dimensions

Blade Length
26 ft, 8 m
Blade Width
1 5/16 in
Length
8m / 26 ft.
Case Depth
2 1/4 in
Blade Length - Metric
8 m
Case Length
3 1/2 in
Blade Length - SAE
26 ft
Standout Length
14 ft
Case Height
3 in

Details

Item
Tape Measure
Measurement Type
SAE/Metric
Graduation Marks
1 mm, 1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Double Hook
Case Color
Black, Red
Standout
14 ft
Case Type
Closed
Stud Markings
Yes
Features
Double-Sided, Finger Brake, Tether Ready
Blade Color
Yellow
Graduations
1 cm, 1 ft, 1 m, 1 mm, 1/16 in, 1/2 in, 1/4 in, 1/8 in
Rewind Type
Automatic
Belt Clip
Belt Clip Included
Graduation Type
in/ft/mm/cm/m
Lock Type
Slide
Blade Coating
Nylon
Hook Construction
3-Rivet
Numeric Format
Fractional
Blade Type
Double-Sided
Specialized Scales
Architect's Scale, Stud Markings
Graduation Units
Centimeters, Feet, Inches, Meters, Millimeters
Numeric Marks
Inches
System of Measurement
Metric/SAE
Zero Point Location
Hook End
Accuracy
+/- 1/16 in
Graduation Color
Black
Orientation
Horizontal
Blade Return Type
Automatic

Description

The Milwaukee 48-22-0226 8m/26' Wide Blade Tape Measure is the perfect tool for measuring large spaces. The wide blade ensures you can easily read measurements, while the tape measure's automatic rewind ensures your work area stays neat and tidy. The blade measures 26 ft in length and 1 5/16" in width. It has graduations of 1 ft, 1/16", 1/2", 1/4", 1/8", 1cm, 1m, and 1mm on both sides. With an SAE measurement type, this tape measure is ideal for use around construction sites or any other work space where accuracy is important. This tape measure also features a steel blade with a yellow finish and closed case design. If you need to take measurements in large areas like commercial buildings or industrial warehouses, the Milwaukee Tape Measure will be your go-to tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.