Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 8mm Hollow Shaft Nut Driver 48-22-2435

8mm Hollow Shaft Nut Driver (Discontinued)

  • Mfr # 48-22-2435
  • Zoro # G7452907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2435
Zoro #
G7452907
UPC #
045242294534
Country of Origin
China

Dimensions

Overall Length
7 in
Nut Driver Overall Length
7 in
Nut Driver Hex Size
8 mm
Nut Driver Shank Length
3 in
Hex Size
8 mm
Shank Length
3 in
Range of Lengths
7 1/2 in
For Fastener Size
8 mm
Tip Size
8 mm

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Nut Driver Shank Style
Hollow Hex
Item
Hollow Hex Shank Nut Driver
Nut Holding
No
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Magnetic/Nonmagnetic
Nonmagnetic
Nonsparking
No
Insulated
No
Nut Driver Shank Material
Alloy Steel
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Handle Material
Multi-Component
Nut Driver Handle Design
Cushion Grip
Nut Driver Handle Color
Red with Black Grip
ESD Safe
No
Tether Style
Tether Capable
Shank Material
Alloy Steel
Container Type
None
Handle Shape
Straight
Shank Shape
Hex
Tether Ready
No
Shank Finish
Chrome
Grip Style
Cushion
Handle Material
Multi-Component
Non-Magnetic
Yes
Handle Color
Black, Red
Corrosion Resistant
Yes
Magnetized Tip
No
Bolt Clearance
3 in
Measurement Type
Metric
Replaceable Shank
No
Ratcheting
No
Non-Sparking
No
Fastener Holding
No
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Not Included
Replaceable Shank Capable
Fixed Shank
Tether Status
Not Tether Capable

Description

If you are looking for a tool that will give you maximum torque, the Milwaukee 48-22-2435 8mm Hollow Shaft Nut Driver is what you need. The hex shank allows you to apply force in three directions simultaneously, making it easy to turn nuts and bolts with this nut driver. It also has a cushioned grip handle that makes it comfortable to use for long periods of time. This red and black multi-component handle is designed to last, giving you maximum durability when working on your projects. The Milwaukee 48-22-2435 8mm Hollow Shaft Nut Driver is an excellent choice for anyone who wants high torque in their tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.