Zoro Homepage
This item is Discontinued.
Milwaukee Tool 8mm HollowCore Magnetic Nut Driver 48-22-2535

8mm HollowCore Magnetic Nut Driver (Discontinued)

  • Mfr # 48-22-2535
  • Zoro # G7618764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2535
Zoro #
G7618764
UPC #
045242294466
Country of Origin
China

Dimensions

Overall Length
7 in
Nut Driver Shank Length
3 in
Nut Driver Overall Length
7 in
Nut Driver Hex Size
8 mm
Hex Size
8 mm
Range of Lengths
7 1/2 in
For Fastener Size
8 mm
Shank Length
3 in
Tip Size
8 mm

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Insulated
No
Tether Capable
Tether Capable
Magnetic/Nonmagnetic
Magnetic
Nut Driver Handle Design
Cushion Grip
Nut Driver Shank Style
Hollow Hex
Nut Driver Handle Color
Red with Black Grip
Nut Holding
No
ESD Safe
No
Nut Driver Handle Material
Multi-Component
Insulated / Uninsulated
Uninsulated
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Shank Material
Alloy Steel
Nonsparking
No
Item
Hollow Hex Shank Nut Driver
Tether Style
Tether Capable
Shank Material
Alloy Steel
Non-Sparking
No
Container Type
None
Ratcheting
No
Shank Shape
Hex
Shank Finish
Chrome
Tether Ready
No
Fastener Holding
No
Bolt Clearance
3 in
Grip Style
Ergonomic
Replaceable Shank
No
Non-Magnetic
No
Handle Material
Multi-Component
Measurement Type
Metric
Handle Color
Black, Red
Magnetized Tip
Yes
Handle Shape
Straight
Corrosion Resistant
Yes

Description

This Milwaukee 8mm Hollow Hex Shank Nut Driver is the perfect tool for tightening and loosening nuts. It features a cushion grip handle that offers increased comfort, along with a red handle with black grip. This nut driver has an overall length of 7 in., making it easy to reach into tight spaces. The handle is made of multi-component material, giving you superior durability and strength. The screwdriver and nut driver group includes both slotted and Phillips bits, as well as a hex bit holder for your convenience. When you need to tighten or loosen nuts, this Milwaukee 8mm Hollow Hex Shank Nut Driver will do the job right every time.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.