Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8mm Metric Combination Wrench

  • Mfr # 45-96-9508

  • Zoro # G500002464


product price: $13.49
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
8 mm
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9508
Zoro #
G500002464
UPC #
045242573752
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 1/2 in
Head Size
8 mm
Wrench Length Style
Standard
Head Thickness
8 in

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Nonsparking
No
Opening Type
Rounded
Measurement Type
Metric
Weight
0.07 lb
Opening Angle (Deg.)
15 Degrees
Box End Type
12-Point Box End
Includes
(1) 8MM COMBO WRENCH
Grip Style
Plain
Min. Arc Swing
2.5 Degrees
Insulated
No
Anti-Slip Design
Yes
Head Type
Standard
Corrosion Resistant
Yes
Tether Style
Tether Capable
Reversing
No
Non-Magnetic
No
Ratcheting
No
Handle Type
Ergonomic I-Beam
Handle Color
Silver

Description

If you are looking for a durable combination wrench, the Milwaukee 45-96-9508 is an excellent choice. It is made of chrome vanadium steel, making it extremely strong and reliable. With a chrome finish and ergonomic I-beam handle, this SAE wrench offers exceptional comfort when working with fasteners. The tool has 12 pt box end and 8 mm head size. Its rounded opening type allows you to slide it into position without having to reposition the wrench every time. This high quality tool will meet all your demands in no time at all.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.