Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8PC 2" TCT Annular Cutter Kit

  • Mfr # 49-22-8440

  • Zoro # G3899469


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Drill Bit Material
Tungsten
Includes
9/16 in TCT Annular Cutter, 5/8 in TCT Annular Cutter, 11/16 in TCT Annular Cutter, 3/4 in TCT Annular Cutter, 13/16 in TCT Annular Cutter, 7/8 in TCT Annular Cutter, 15/16 in TCT Annular Cutter, 1-1/16 in TCT Annular Cutter, (2) Pilot Pins
Cutting Depth
2 in
Application
For Drilling Hard to Machine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-22-8440
Zoro #
G3899469
UPC #
045242513949
Country of Origin
China

Dimensions

Cutting Depth
2 in
Shank Dia.
3/4 in
Smallest Cutter Diameter
9/16 in
Shank Diameter
3/4 in
Cutter Diameters Included
1 1/16 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Shank Hex Size
3/4 in
Largest Cutter Diameter
1 1/16 in
Maximum Cutting Depth
2 in

Details

Item
Annular Cutter Set
Number of Pieces
8
Drill Bit Material
Tungsten
Includes
9/16 in TCT Annular Cutter, 5/8 in TCT Annular Cutter, 11/16 in TCT Annular Cutter, 3/4 in TCT Annular Cutter, 13/16 in TCT Annular Cutter, 7/8 in TCT Annular Cutter, 15/16 in TCT Annular Cutter, 1-1/16 in TCT Annular Cutter, (2) Pilot Pins
Application
For Drilling Hard to Machine
Material - Machining
Carbide Tipped
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.5625, 0.6875, 0.75, 0.8125, 0.875, 0.9375, 1.0625
Pilot Pin Included
Yes
Series
4922
For Tool Type
Magnetic Drill
Number of Cutters
8
Shank Type - Machining
Weldon Flat
Products By Industry
Electrical

Description

Annular Cutter Set, Number of Cutters 8, Carbide Tipped, Bright (Uncoated), Weldon Flat, Shank Diameter 3/4 in, Shank Hex Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.