Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8pc Screwdriver Kit w/ Square

  • Mfr # 48-22-2718

  • Zoro # G1900339


original price: $31.97
21% off
new price: $24.97
/ea

Key Features

Tip Style
Phillips, Slotted, Square
Number of Pieces
8
Includes
(3) Phillips Screwdrivers: #1 x 3 in , #2 x 4 in , #2 x 6 in , (3)Slotted Screwdrivers: 1/4 in x 4 in , 3/16 in x 6 in , 5/16 in x 6 in , (2) Square #1, #2
Bit Style
Phillips, Slotted, Square
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2718
Zoro #
G1900339
UPC #
045242508068
Country of Origin
Thailand

Dimensions

Tip Size
1/4 in, 3/16 in, 5/16 in
Overall Length
13 3/4 in
Sizes Included
Phillips: #1 x 3 in, #2 x 4 in, #2 x 6 in, Slotted: 1/4 in x 4 in, 3/16 in x 6 in, 5/16 in x 6 in, Square #1, #2
Overall Width
14 in
Overall Height
1 1/2 in
Overall Depth
10 1/4 in
Point Size
#1, #2; 1/4", 3/16", 5/16"
Range of Lengths
14 in
Handle Length
5 in

Details

Item
Tether Ready Magnetized Tip Screwdriver Set
Tip Style
Phillips, Slotted, Square
Number of Pieces
8
Includes
(3) Phillips Screwdrivers: #1 x 3 in , #2 x 4 in , #2 x 6 in , (3)Slotted Screwdrivers: 1/4 in x 4 in , 3/16 in x 6 in , 5/16 in x 6 in , (2) Square #1, #2
Bit Style
Phillips, Slotted, Square
Handle Material
Plastic
SAE or Metric
SAE
Shank Shape
Hex
Shank Style
Hex
Magnetized Tip
Yes
Handle Type
Ergonomic
Ratcheting
No
Nonsparking
No
Handle Design
Ergonomic with Antiroll
Voltage Rating
1000V AC
Tip Style Group
Standard
Insulated
No
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Non-Sparking
No
Grip Style
Cushion
Tether Style
Tether Ready
ESD Safe
No
Screwdriver Tip Style
Phillips/Slotted/Square
Shank Material
Alloy Steel
Tether Ready
Yes
Handle Color
Black, Red
Tip Finish
Chrome
Corrosion Resistant
Yes
Tether Capable
Tether Ready
Measurement Type
SAE
Number of Ends
1
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Tether Status
Tether Ready
Includes Magnetized Tip
Magnetized Tip Included
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Tri-Lobular
For Screw Type
Phillips, Slotted, Square
Includes Ratcheting
Ratcheting Not Included

Description

Tether Ready Magnetized Tip Screwdriver Set, Tip Finish Chrome, 1/4 in, 3/16 in, 5/16 in, Phillips, Slotted, Square, Cushion, Number of Pieces 8, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes (3) Phillips Screwdrivers: #1 x 3 in , #2 x 4 in , #2 x 6 in , (3)Slotted Screwdrivers: 1/4 in x 4 in , 3/16 in x 6 in , 5/16 in x 6 in , (2) Square #1, #2, Corrosion Resistant Yes, Tether Ready Yes, Range of Shank Lengths 3 in to 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.